KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

7/8" W x 72" L Cogged V-Belt 1 Rib CX68

DAYTON| Zoro #: G1855621| Mfr #: 4FJ45

$70.15 /ea

This item ships free. Details.Standard ground shipping.
Details:
Outside Length: 72"
Construction: Raw Edge, Cogged
Industry Number: CX68
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1855621 Mfr #: 4FJ45
Outside Length: 72"Construction: Raw Edge, Cogged
Industry Number: CX68Resists: Oil, Heat
Item: V-BeltNumber of Ribs: 1
V-Belt Section: CXThickness: 17/32"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 7/8"
V-Belt Type: Cogged V-BeltCountry of Origin (subject to change): Indonesia

Description

V-Belt, Industry Number CX68, V-Belt Section CX, Number of Ribs 1, Outside Length 72 In., Top Width 7/8 In., Thickness 17/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Raw Edge, Cogged, Resists Oil, Heat

Reviews