DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

7/8" W x 79" L Cogged V-Belt 1 Rib CX75

DAYTON| Zoro #: G2323912| Mfr #: 4FJ46

$75.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Outside Length: 79"
Construction: Raw Edge, Cogged
Industry Number: CX75
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2323912 Mfr #: 4FJ46
Outside Length: 79"Construction: Raw Edge, Cogged
Industry Number: CX75Resists: Oil, Heat
Item: V-BeltNumber of Ribs: 1
V-Belt Section: CXThickness: 17/32"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 7/8"
V-Belt Type: Cogged V-BeltCountry of Origin (subject to change): Indonesia

Description

V-Belt, Industry Number CX75, V-Belt Section CX, Number of Ribs 1, Outside Length 79 In., Top Width 7/8 In., Thickness 17/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Raw Edge, Cogged, Resists Oil, Heat

Reviews