HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

7/8" W x 89" L Cogged V-Belt 1 Rib CX85

DAYTON| Zoro #: G1394617| Mfr #: 4FJ48

$76.81 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Outside Length: 89"
Construction: Raw Edge, Cogged
Industry Number: CX85
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1394617 Mfr #: 4FJ48
Outside Length: 89"Construction: Raw Edge, Cogged
Industry Number: CX85Resists: Oil, Heat
Item: V-BeltNumber of Ribs: 1
V-Belt Section: CXThickness: 17/32"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 7/8"
V-Belt Type: Cogged V-BeltCountry of Origin (subject to change): Indonesia

Description

V-Belt, Industry Number CX85, V-Belt Section CX, Number of Ribs 1, Outside Length 89 In., Top Width 7/8 In., Thickness 17/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Raw Edge, Cogged, Resists Oil, Heat

Reviews