KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

9/16" W x 41" L Banded V-Belt 6 Ribs 410J6

DAYTON| Zoro #: G0374726| Mfr #: 3X707

$14.68 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outside Length: 41"
Construction: Raw Edge
Industry Number: 410J6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0374726 Mfr #: 3X707
Outside Length: 41"Construction: Raw Edge
Industry Number: 410J6Resists: Oil, Heat
Item: Banded V-BeltNumber of Ribs: 6
V-Belt Section: JThickness: 0.16"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 9/16"
V-Belt Type: Micro Ribbed V-BeltCountry of Origin (subject to change): Indonesia

Description

Banded V-Belt, Industry Number 410J6, V-Belt Section J, Number of Ribs 6, Outside Length 41 In., Top Width 9/16 In., Thickness 0.16 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Raw Edge, Resists Oil, Heat

Reviews