BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

9/16" W x 46" L Banded V-Belt 6 Ribs 460J6

DAYTON| Zoro #: G1126151| Mfr #: 3X655

$16.32 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: Raw EdgeResists: Oil, HeatV-Belt Type: Micro Ribbed V-Belt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1126151 Mfr #: 3X655
Construction: Raw EdgeResists: Oil, Heat
V-Belt Type: Micro Ribbed V-BeltIndustry Number: 460J6
Number of Ribs: 6V-Belt Section: J
Thickness: 0.16"Outside Length: 46"
Item: Micro Ribbed V-BeltTop Width: 9/16"
Material: Fabric Cover, Rubber Body, Polyester CordsCountry of Origin (subject to change): Indonesia

Description

Micro Ribbed V-Belt, V-Belt Section J, Industry Number 460J6, Number of Ribs 6, Outside Length 46 In., Top Width 9/16 In., Thickness 0.16 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Raw Edge, Resists Oil, Heat

Reviews