Vacuum Hose, 9 ft

DAYTON| Zoro #: G0616007| Mfr #: 5UMR9

$70.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BlackFor Use With: Mfr. No. 5UMR0Hose Length: 9 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0616007 Mfr #: 5UMR9
Color: BlackFor Use With: Mfr. No. 5UMR0
Hose Length: 9 ft.Item: Vacuum Hose
Country of Origin (subject to change): China

Description

Vacuum Hose, Hose Length 9 ft., Black, For Use With Mfr. No. 5UMR0

Reviews