Indoor/Outdoor Vacuum, Air Flow 200 cfm

DAYTON| Zoro #: G0871893| Mfr #: 6H003

$143.38 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0871893 Mfr #: 6H003
Includes: 7" WheelsVacuum Capacity: 8 gal.
Amps: 6Filter Type: Standard
Net Weight: 19 lb.Vacuum Product Grouping: Bagged Upright Vacuum
Air Flow: 200 cfmHeight: 36"
Length: 39-1/2"Height Adjustment: 2 Position
Item: Upright VacuumCleaning Path: 19"
HP: 1-1/4 HPSound Level dBA: Not Rated
Vacuum Bag Type: BaggedPower Cord Length: 12"
Vacuum Filter: BagAttachments: Not Included
Width: 19-1/2"Country of Origin (subject to change): China

Product Description

Upright Vacuum, Amps 6, 19 In. Cleaning Path, Filter Type Standard, Bag Vacuum Filter, Vacuum Bag Type Bagged, Vacuum Capacity 8 gal., Power Cord Length 12 In., Net Weight 19 lb., Sound Level dBA Not Rated, Air Flow 200 cfm, Height Adjustment 2 Position, Height 36 In., Width 19-1/2 In., Length 39-1/2 In., HP 1-1/4 HP, Includes 7 In. Wheels

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.