BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3/4" W x 26" L Cogged Variable Speed Belt 1228V255

DAYTON| Zoro #: G1203921| Mfr #: 3HEU3

$43.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: CoggedResists: Oil, HeatGroove Angle: 28 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1203921 Mfr #: 3HEU3
Construction: CoggedResists: Oil, Heat
Groove Angle: 28 DegreesItem: Variable Speed Belt
Top Width: 3/4"Industry Number: 1228V255
Outside Length: 26"Material: Fabric Cover, Rubber Body, Polyester Cords
For Use With: Smaller Sheave With Wide Range Of Speed ControlsCountry of Origin (subject to change): Japan

Description

Variable Speed Belt, Industry Number 1228V255, Top Width 3/4 In., Groove Angle 28 Degrees , Outside Length 26 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Cogged, Resists Oil, Heat, For Use With Smaller Sheave With Wide Range Of Speed Controls

Reviews