BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

7/8" W x 29-1/2" L Cogged Variable Speed Belt 1422V290

DAYTON| Zoro #: G1329185| Mfr #: 3HEU4

$50.05 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Construction: CoggedResists: Oil, HeatGroove Angle: 22 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1329185 Mfr #: 3HEU4
Construction: CoggedResists: Oil, Heat
Groove Angle: 22 DegreesItem: Variable Speed Belt
Top Width: 7/8"Industry Number: 1422V290
Outside Length: 29-1/2"Material: Fabric Cover, Rubber Body, Polyester Cords
For Use With: Smaller Sheave With Wide Range Of Speed ControlsCountry of Origin (subject to change): Japan

Description

Variable Speed Belt, Industry Number 1422V290, Top Width 7/8 In., Groove Angle 22 Degrees , Outside Length 29-1/2 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Cogged, Resists Oil, Heat, For Use With Smaller Sheave With Wide Range Of Speed Controls

Reviews