1" W x 29-1/2" L Cogged Variable Speed Belt 1626V290

DAYTON| Zoro #: G1917255| Mfr #: 3HEU5

$51.63 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Outside Length: 29-1/2"
Top Width: 1"
Item: Variable Speed Belt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1917255 Mfr #: 3HEU5
Outside Length: 29-1/2"Top Width: 1"
Item: Variable Speed BeltResists: Oil, Heat
Material: Fabric Cover, Rubber Body, Polyester CordsIndustry Number: 1626V290
Construction: CoggedGroove Angle: 26 Degrees
For Use With: Smaller Sheave With Wide Range Of Speed ControlsCountry of Origin (subject to change): Japan

Description

Variable Speed Belt, Industry Number 1622346, Top Width 1 In., Groove Angle 26 Degrees , Outside Length 29-1/2 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Cogged, Resists Oil, Heat, For Use With Smaller Sheave With Wide Range Of Speed Controls

Reviews