SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1-3/16" W x 40-29/32" L Cogged Variable Speed Belt 1922V403

DAYTON| Zoro #: G0401134| Mfr #: 3HEV2

$83.46 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Construction: CoggedItem: Variable Speed BeltGroove Angle: 22 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0401134 Mfr #: 3HEV2
Construction: CoggedItem: Variable Speed Belt
Groove Angle: 22 DegreesMaterial: Fabric Cover, Rubber Body, Polyester Cords
Resists: Oil, HeatIndustry Number: 1922V403
For Use With: Smaller Sheave With Wide Range Of Speed ControlsOutside Length: 40-29/32"
Top Width: 1-3/16"Country of Origin (subject to change): Japan

Description

Variable Speed Belt, Industry Number 1922V403, Top Width 1-3/16 In., Groove Angle 22 Degrees , Outside Length 40-29/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Cogged, Resists Oil, Heat, For Use With Smaller Sheave With Wide Range Of Speed Controls

Reviews