HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

1-3/16" W x 46" L Cogged Variable Speed Belt 1922V454

DAYTON| Zoro #: G0958002| Mfr #: 3HEV5

$88.87 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Outside Length: 46"
Top Width: 1-3/16"
Item: Variable Speed Belt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0958002 Mfr #: 3HEV5
Outside Length: 46"Top Width: 1-3/16"
Item: Variable Speed BeltResists: Oil, Heat
Material: Fabric Cover, Rubber Body, Polyester CordsIndustry Number: 1922V454
Construction: CoggedGroove Angle: 22 Degrees
For Use With: Smaller Sheave With Wide Range Of Speed ControlsCountry of Origin (subject to change): Japan

Description

Variable Speed Belt, Industry Number 1922346, Top Width 1-3/16 In., Groove Angle 22 Degrees , Outside Length 46 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Cogged, Resists Oil, Heat, For Use With Smaller Sheave With Wide Range Of Speed Controls

Reviews