KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-3/8" W x 28" L Cogged Variable Speed Belt 2230V273

DAYTON| Zoro #: G1756115| Mfr #: 3HEW1

$75.06 /ea

This item ships free. Details.Standard ground shipping.
Details:
Industry Number: 2230V273
Item: Variable Speed Belt
Resists: Oil, Heat
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1756115 Mfr #: 3HEW1
Industry Number: 2230V273Item: Variable Speed Belt
Resists: Oil, HeatFor Use With: Smaller Sheave With Wide Range Of Speed Controls
Outside Length: 28"Construction: Cogged
Material: Fabric Cover, Rubber Body, Polyester CordsGroove Angle: 30 Degrees
Top Width: 1-3/8"Country of Origin (subject to change): Japan

Description

Variable Speed Belt, Industry Number 22G0752860, Top Width 1-3/8 In., Groove Angle 30 Degrees , Outside Length 28 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Cogged, Resists Oil, Heat, For Use With Smaller Sheave With Wide Range Of Speed Controls

Reviews