SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1-3/8" W x 28-1/4" L Cogged Variable Speed Belt 2230V275

DAYTON| Zoro #: G2094425| Mfr #: 3HEW2

$90.36 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Outside Length: 28-1/4"Top Width: 1-3/8"Item: Variable Speed Belt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2094425 Mfr #: 3HEW2
Outside Length: 28-1/4"Top Width: 1-3/8"
Item: Variable Speed BeltResists: Oil, Heat
Material: Fabric Cover, Rubber Body, Polyester CordsIndustry Number: 2230V275
Construction: CoggedGroove Angle: 30 Degrees
For Use With: Smaller Sheave With Wide Range Of Speed ControlsCountry of Origin (subject to change): Japan

Description

Variable Speed Belt, Industry Number 2210231, Top Width 1-3/8 In., Groove Angle 30 Degrees , Outside Length 28-1/4 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Cogged, Resists Oil, Heat, For Use With Smaller Sheave With Wide Range Of Speed Controls

Reviews