1-7/16" W x 44-3/4" L Cogged Variable Speed Belt 2322V441

DAYTON| Zoro #: G2028022| Mfr #: 3HEW4

$108.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Construction: CoggedItem: Variable Speed BeltGroove Angle: 22 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2028022 Mfr #: 3HEW4
Construction: CoggedItem: Variable Speed Belt
Groove Angle: 22 DegreesMaterial: Fabric Cover, Rubber Body, Polyester Cords
Resists: Oil, HeatIndustry Number: 2322V441
For Use With: Smaller Sheave With Wide Range Of Speed ControlsOutside Length: 44-3/4"
Top Width: 1-7/16"Country of Origin (subject to change): Japan

Description

Variable Speed Belt, Industry Number 2322V441, Top Width 1-7/16 In., Groove Angle 22 Degrees , Outside Length 44-3/4 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Cogged, Resists Oil, Heat, For Use With Smaller Sheave With Wide Range Of Speed Controls

Reviews