BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1-7/16" W x 48-29/32" L Cogged Variable Speed Belt 2322V481

DAYTON| Zoro #: G0863012| Mfr #: 3HEW5

$112.01 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Construction: CoggedResists: Oil, HeatGroove Angle: 22 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0863012 Mfr #: 3HEW5
Construction: CoggedResists: Oil, Heat
Groove Angle: 22 DegreesItem: Variable Speed Belt
Top Width: 1-7/16"Industry Number: 2322V481
Outside Length: 48-29/32"Material: Fabric Cover, Rubber Body, Polyester Cords
For Use With: Smaller Sheave With Wide Range Of Speed ControlsCountry of Origin (subject to change): Japan

Description

Variable Speed Belt, Industry Number 2322V481, Top Width 1-7/16 In., Groove Angle 22 Degrees , Outside Length 48-29/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Cogged, Resists Oil, Heat, For Use With Smaller Sheave With Wide Range Of Speed Controls

Reviews