KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-7/16" W x 60-29/32" L Cogged Variable Speed Belt 2322V601

DAYTON| Zoro #: G2039143| Mfr #: 3HEW7

$134.10 /ea

This item ships free. Details.Standard ground shipping.
Details:
Outside Length: 60-29/32"
Top Width: 1-7/16"
Item: Variable Speed Belt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2039143 Mfr #: 3HEW7
Outside Length: 60-29/32"Top Width: 1-7/16"
Item: Variable Speed BeltResists: Oil, Heat
Material: Fabric Cover, Rubber Body, Polyester CordsIndustry Number: 2322V601
Construction: CoggedGroove Angle: 22 Degrees
For Use With: Smaller Sheave With Wide Range Of Speed ControlsCountry of Origin (subject to change): Japan

Description

Variable Speed Belt, Industry Number 2322346, Top Width 1-7/16 In., Groove Angle 22 Degrees , Outside Length 60-29/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Cogged, Resists Oil, Heat, For Use With Smaller Sheave With Wide Range Of Speed Controls

Reviews