1-1/2" W x 35-1/4" L Cogged Variable Speed Belt 2430V345

DAYTON| Zoro #: G0981461| Mfr #: 3HEX1

$91.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Outside Length: 35-1/4"
Top Width: 1-1/2"
Item: Variable Speed Belt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0981461 Mfr #: 3HEX1
Outside Length: 35-1/4"Top Width: 1-1/2"
Item: Variable Speed BeltResists: Oil, Heat
Material: Fabric Cover, Rubber Body, Polyester CordsIndustry Number: 2430V345
Construction: CoggedGroove Angle: 30 Degrees
For Use With: Smaller Sheave With Wide Range Of Speed ControlsCountry of Origin (subject to change): Japan

Description

Variable Speed Belt, Industry Number 24G4200957, Top Width 1-1/2 In., Groove Angle 30 Degrees , Outside Length 35-1/4 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Cogged, Resists Oil, Heat, For Use With Smaller Sheave With Wide Range Of Speed Controls

Reviews