1-1/2" W x 36-9/32" L Cogged Variable Speed Belt 2430V354

DAYTON| Zoro #: G1587031| Mfr #: 3HEX2

$105.30 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Resists: Oil, Heat
Outside Length: 36-9/32"
Item: Variable Speed Belt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1587031 Mfr #: 3HEX2
Resists: Oil, HeatOutside Length: 36-9/32"
Item: Variable Speed BeltMaterial: Fabric Cover, Rubber Body, Polyester Cords
Groove Angle: 30 DegreesIndustry Number: 2430V354
For Use With: Smaller Sheave With Wide Range Of Speed ControlsTop Width: 1-1/2"
Construction: CoggedCountry of Origin (subject to change): Japan

Description

Variable Speed Belt, Industry Number 2430V354, Top Width 1-1/2 In., Groove Angle 30 Degrees , Outside Length 36-9/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Cogged, Resists Oil, Heat, For Use With Smaller Sheave With Wide Range Of Speed Controls

Reviews