SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1-3/4" W x 37-1/4" L Cogged Variable Speed Belt 2830V363

DAYTON| Zoro #: G2273607| Mfr #: 3HEX3

$139.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Construction: CoggedItem: Variable Speed BeltGroove Angle: 30 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2273607 Mfr #: 3HEX3
Construction: CoggedItem: Variable Speed Belt
Groove Angle: 30 DegreesMaterial: Fabric Cover, Rubber Body, Polyester Cords
Resists: Oil, HeatIndustry Number: 2830V363
For Use With: Smaller Sheave With Wide Range Of Speed ControlsOutside Length: 37-1/4"
Top Width: 1-3/4"Country of Origin (subject to change): Japan

Description

Variable Speed Belt, Industry Number 2830V363, Top Width 1-3/4 In., Groove Angle 30 Degrees , Outside Length 37-1/4 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Cogged, Resists Oil, Heat, For Use With Smaller Sheave With Wide Range Of Speed Controls

Reviews