Dayton
Band Saw, 10-3/4" x 8" Rectangle, 10-3/4" Round, 10.75 in Square, 115/230V AC V, 1.5 hp HP
Mfr # 4TK02
Zoro # G1418356
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$8,349.99
Key Features
- Band Saw Type Vertical
- Cutting Capacity Rectangle 10-3/4" x 8"
- Cutting Capacity Round 10-3/4"
- Cutting Capacity Square 10.75 in
- Voltage 115/230V AC
Explore More Products
- DAYTON Band Saw, 4" x 9-1/2" Rectangle, 4" Round, 4 in Square, 120V AC V, 0.3333 hp HP 400H57
- DAYTON Band Saw, 7" x 8" Rectangle, 7" Round, 7 in Square, 120/240V AC V, 1 hp HP 21UM99
- DAYTON Band Saw, 5-1/2" x 6-1/2" Rectangle, 5" Round, 5.5 in Square, 115/230V AC V, 0.3333 hp HP 2LKT4
- DAYTON Band Saw, 7" x 11-3/4" Rectangle, 7" Round, 7 in Square, 120/240V AC V, 1 hp HP 21C004
- DAYTON Band Saw, 7" x 12" Rectangle, 7" Round, 7 in Square, 120V AC V, 0.75 hp HP 49G987
- DAYTON Band Saw, 10" x 15" Rectangle, 10" Round, 10 in Square, 120/240V AC V, 1 hp HP 49G988
- DAYTON Band Saw, 7-7/8" x 15-3/4" Rectangle, 12" Round, 11 in Square, 460V AC V, 2 hp HP 499F63
- DAYTON Band Saw, 7-7/8" x 15-3/4" Rectangle, 12" Round, 11 in Square, 230V AC V, 2 hp HP 499F62
- DAYTON Band Saw, 12" x 17-3/4" Rectangle, 12" Round, 12 in Square, 460V AC V, 3 hp HP 499F37
- PALMGREN Vertical Wood/Metal Band Saw, 15" 9683115
- JET Band Saw, 13" x 19" or 10" x 21" Rectangle, 13" Round, 13 in Square, 230/460V AC V, 3 hp HP 414471
- Dayton Vertical & Horizontal Band Saws