Vertical Band Saw, HP 1/2, 120 V

DAYTON| Zoro #: G1334067| Mfr #: 2LKT7

$592.60 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1334067 Mfr #: 2LKT7
Voltage: 120RPM: 1700
Hz: 60Corded/Cordless: Corded
Max. Blade Width: 1/2"Features: Portable Heavy Duty Bench Design, Electronic Variable Speed Drive
Phase: 1Blade Thickness: 0.025"
Cutting Angle: 60 DegreesMiter Capacity: 60 Degrees
Min. Blade Width: 1/2"Speeds: 100 to 250 fpm
Overall Width: 28"Overall Height: 16-1/2"
Overall Depth: 12-1/2"Item: Vertical Band Saw
HP: 1/2Min. Blade Length: 56-1/2"
Application: Metal, WoodMax. Thickness of Cut: 12"
Amps AC: 13.8Max. Blade Length: 56-1/2"
Cutting Capacity Square: 4-3/4"Cutting Capacity Round: 4-3/4"
Cutting Capacity Rectangle: 4" x 5"Country of Origin (subject to change): Taiwan

Product Description

Vertical Band Saw, Cutting Capacity Rectangle 4 In. x 5 In., Cutting Capacity Round 4-3/4 In., Cutting Capacity Square 4-3/4 In., Voltage 120, 1/2 HP, 100 to 250 fpm Speeds, Max. Thickness of Cut 12 In., Miter Capacity 60 Degrees , Max. Blade Length 56-1/2 In., Corded, Max. Blade Width 1/2 In., Blade Thickness 0.025 In., Overall Height 16-1/2 In., Overall Width 28 In., Overall Depth 12-1/2 In., Cutting Angle 60 Degrees , 1700 RPM, 13.8 Amps AC, 1 Phase, 60 Hz

Product Reviews

Save 15%. Sign up for Z-mail.