SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Vertical Mounting Base

DAYTON| Zoro #: G2271114| Mfr #: 4RN70

$120.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dimension A (In.): -Dimension BW (In.): 12.88Base Dia. (In.): 8.00
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2271114 Mfr #: 4RN70
Dimension A (In.): -Dimension BW (In.): 12.88
Base Dia. (In.): 8.00Dimension F1 (In.): -
Dimension E (In.): 11.38For Use With: Dayton Speed Reducers
Includes: -Agency Compliance: -
Dimension G (In.): -Dimension B (In.): -
Dimension H (In.): 0.81Mounting Plate: -
Material: -Dimension A1 (In.): -
Mounting: VerticalDimension Y (In.): -
Dimension Z (In.): -Item: Speed Reducer Mounting Base
Bolt Hole Dia. (In.): 0.53Base: -
Dimension X (In.): -Worm Center Distance (In.): 3.00
Dimension BD (In.): 8.00Base Width (In.): 12.88
Dimension F (In.): 6.13Country of Origin (subject to change): China

Description

Vertical Mounting Base, Worm Center Distance 3.00 Inches, Bolt Hole Diameter 0.53 Inch

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews