SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Vibrator Motor, 1/200 HP, 1550 RPM, 115 V

DAYTON| Zoro #: G1034537| Mfr #: 2PUX4

$43.91 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nameplate RPM: 1550Motor Bearings: BallIns. Class: B
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1034537 Mfr #: 2PUX4
Nameplate RPM: 1550Motor Bearings: Ball
Ins. Class: BMotor Thermal Protection: Auto
HP: 1/200Includes: 9 Ft Long 3-Conductor Cord Set with In-Line On/Off Switch
Velocity: 1.33 ipsRPM Range: 1501-1600
Body Dia.: 3-3/8"Standards: UL Recognized (E37403), CSA Certified (244617)
Motor Mounting Type: BandPhase: 1
Voltage: 115Motor Design: Shaded Pole
Full Load Amps: 0.50Motor Enclosure Design: Open
Item: Vibrator MotorForce: 2.50 lb.
Ambient Temperature: 40 Degrees CHz: 60
Overall Length: 3-1/4"Motor Mounting Position: All Angle
Country of Origin (subject to change): China

Description

Vibrator Motor, Shaded Pole, Open, 1/200 HP, 1550 Nameplate RPM, Voltage 115, Force 2.50 lb., Velocity 1.33 ips, Full Load Amps 0.50, Phase 1, 60 Hz, All Angle Motor Mounting Position, Motor Mounting Type Band, Ball Motor Bearings, Motor Thermal Protection Auto, Ambient Temperature 40 Degrees C, B Ins. Class, Body Dia. 3-3/8 In., Overall Length 3-1/4 In., Includes 9 Ft Long 3-Conductor Cord Set with In-Line On/Off Switch, Standards UL Recognized (E37403), CSA Certified (244617)

Reviews