Vise, Angle

DAYTON| Zoro #: G0993081| Mfr #: 4TK07

$140.13 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bed/Base: Parallel to 0.004"Throat Depth (In.): 1-1/2"Jaw Deflection: 0.004" @ 4000 lbs
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0993081 Mfr #: 4TK07
Bed/Base: Parallel to 0.004"Throat Depth (In.): 1-1/2"
Jaw Deflection: 0.004" @ 4000 lbsJaw Opening (In.): 4"
Item: Angle ViseBase: Angle
Jaw Width (In.): 4Features: Adjusts To Any Angle 0 to 90 Deg Vertical, Precision Locking ScrewLinked by Side Plates, Securely Lock the Vise Body.
Overall Height (In.): 6-1/2"Overall Length (In.): 13.5
Jaw Plate: Square to 0.002"Country of Origin (subject to change): China

Description

Angle Vise, Angle Base, Jaw Deflection 0.004 In. @ 4000 lbs, Jaw Plate Square to 0.002 In., Bed/Base Parallel to 0.004 In., Adjusts To Any Angle 0 to 90 Deg Vertical, Precision Locking ScrewLinked by Side Plates, Securely Lock the Vise Body.

Reviews