KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Vise, Angle

DAYTON| Zoro #: G1798273| Mfr #: 6Z844

$72.71 /ea

This item ships free. Details.Standard ground shipping.
Details:
Bed/Base: Parallel to 0.004"
Jaw Opening (In.): 4"
Jaw Width (In.): 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1798273 Mfr #: 6Z844
Bed/Base: Parallel to 0.004"Jaw Opening (In.): 4"
Jaw Width (In.): 4Overall Length (In.): 8.875"
Overall Height (In.): 4-1/2"Throat Depth (In.): 1-1/2"
Jaw Deflection: 0.004" @ 4000 lbsJaw Plate: Square to 0.002"
Base: TrunnionCountry of Origin (subject to change): China

Description

Angle Vise, Trunnion Base, Jaw Deflection 0.004 In. @ 4000 lbs, Jaw Plate Square to 0.002 In., Bed/Base Parallel to 0.004 In.

Reviews