Dayton
8" Machine Vise with Fixed Base
Mfr # 3W766
Zoro # G2026805
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 8"
- Base Type Fixed
- Jaw Deflection 0.002 in @ 2000 lbs
- Jaw Width (In.) 8 in
- Jaw Opening (In.) 8 in
Replacement Parts
Explore More Products
- DAYTON 6" Machine Vise with Swivel Base 4CPE9
- DAYTON 3" Machine Vise with Fixed Base 31LZ64
- DAYTON 6" Machine Vise with Swivel Base 4CPF6
- DAYTON 5" Machine Vise with Fixed Base 31LZ69
- DAYTON 4" Machine Vise with Fixed Base 6Z846
- DAYTON 4" Machine Vise with Fixed Base 31LZ65
- DAYTON 4" Machine Vise with Swivel Base 4CPF3
- DAYTON 8" Machine Vise with Swivel Base 31LZ58
- DAYTON 4" Machine Vise with Fixed Base 4CPG2
- PALMGREN 5" Standard Duty Combination Vise with Swivel Base 9629745
- DAYTON 8" Machine Vise with Fixed Base 4TK03
- Dayton Bench Vises