PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Vise, Milling Machine

DAYTON| Zoro #: G1792156| Mfr #: 3W764

$430.48 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Precision Milling ViseBase: SwivelBed/Base: Parallel to 0.002"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1792156 Mfr #: 3W764
Item: Precision Milling ViseBase: Swivel
Bed/Base: Parallel to 0.002"Throat Depth (In.): 1-3/4
Jaw Deflection: 0.001" @ 4000 lbsJaw Width (In.): 6
Features: Locking Design Provides 1/2 Pound of Downward Pressure for Every Pound of Clamping ForceJaw Opening (In.): 7-1/2
Country of Origin (subject to change): China

Description

Precision 6 Inch Milling Machine Vise, Jaw Opening 7-1/2 Inches, Jaw Width 6 Inches, Throat Depth 1 3/4 Inches, Swivel Base

Reviews