Vise, Quick Release

DAYTON| Zoro #: G1008445| Mfr #: 4TK06

$39.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Precision-ground guide bars and hardened cam-locking mechanismsensure smooth, precise travel and clamping action.Adjustable screw provides variable clamping force
Jaw Opening (In.): 3"
Clamping Force (Lb.): 200 to 800
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1008445 Mfr #: 4TK06
Features: Precision-ground guide bars and hardened cam-locking mechanismsensure smooth, precise travel and clamping action.Adjustable screw provides variable clamping forceJaw Opening (In.): 3"
Clamping Force (Lb.): 200 to 800Overall Height (In.): 2.75
Overall Length (In.): 9-3/4"Jaw Width (In.): 3
Throat Depth (In.): 1"Jaw Plate: Parallel to 0.001" with Recessed Steps for accurate positioning of small work pieces.
Base: FixedCountry of Origin (subject to change): China

Description

Quick-Release Vise, Fixed Base, Jaw Plate Parallel to 0.001 In. with Recessed Steps for accurate positioning of small work pieces., Precision-ground guide bars and hardened cam-locking mechanismsensure smooth, precise travel and clamping action.Adjustable screw provides variable clamping force

Reviews