Vise, Quick Release

DAYTON| Zoro #: G1118503| Mfr #: 4YG29

$217.05 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Height (In.): 4-1/2"
Features: Precision Ground Guide Bars and Hardened Cam
Jaw Opening (In.): 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1118503 Mfr #: 4YG29
Overall Height (In.): 4-1/2"Features: Precision Ground Guide Bars and Hardened Cam
Jaw Opening (In.): 8"Overall Length (In.): 19"
Jaw Plate: Parallel to 0.001" with Recessed Steps for Accurate Positioning of Small Work PiecesBase: Fixed
Throat Depth (In.): 1-5/8"Item: Quick-Release Vise
Jaw Width (In.): 8Country of Origin (subject to change): China

Description

Quick-Release Vise, Fixed Base, Jaw Plate Parallel to 0.001 In. with Recessed Steps for Accurate Positioning of Small Work Pieces, Precision Ground Guide Bars and Hardened Cam

Reviews