DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Vise, Quick Release

DAYTON| Zoro #: G0984724| Mfr #: 6Z845

$136.86 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Quick-Release Vise
Base: Fixed
Features: Precision Ground Guide Bars and Hardened Cam
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0984724 Mfr #: 6Z845
Item: Quick-Release ViseBase: Fixed
Features: Precision Ground Guide Bars and Hardened CamJaw Width (In.): 6
Throat Depth (In.): 1-7/8Jaw Opening (In.): 6-5/8
Jaw Plate: Parallel to 0.001" with Recessed Steps for Accurate Positioning of Small Work PiecesCountry of Origin (subject to change): China

Description

Quick Release 6 Inch Drill Press Vise, Jaw Opening 6-5/8 Inches, Jaw Width 6 Inches, Throat Depth 1 7/8 Inches, Holding Power Adjustable from 200 to 1500 Pounds

Reviews