Volume Control Damper, 11-3/4"W, 11-3/4"H

DAYTON| Zoro #: G0654412| Mfr #: 3HGP4

$241.39 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Axle: Plated Steel
Frame Depth: 5"
Frame Material: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0654412 Mfr #: 3HGP4
Axle: Plated SteelFrame Depth: 5"
Frame Material: AluminumLinkage: Side, Out of Airstream, Concealed In Frame
Frame Height: 11.75"Axle Dia.: 1/2"
Duct Height: 12"Damper Shape: Square
For Use In: Medium to High Pressure and Velocity SystemsMax. Velocity: 6000 fpm
Max. Temp.: 180 Degrees FBlade Material: Aluminum
Bearings: Synthetic (Acetal) Sleeve TypePressure Differential Max.: 6" wg
Seals: TPE Blade, Stainless Steel Compression Type JambBlade Type: Extruded Airfoil
Item: Volume Control DamperDuct Width: 12"
Damper Item: Volume Control DamperFrame Width: 11-3/4"
Standards: AMCA AirCountry of Origin (subject to change): United States

Description

Volume Control Damper, Volume Control Damper, Square, Blade Type Extruded Airfoil, Frame Material Aluminum, Blade Material Aluminum, Max. Velocity 6000 fpm, Frame Width 11-3/4 In., Frame Depth 5 In., Frame Height 11.75 In., Duct Width 12 In., Duct Height 12 In., Axle Dia. 1/2 In., Axle Plated Steel, Max. Temp. 180 Degrees F, Pressure Differential Max. 6 In. wg, Bearings Synthetic (Acetal) Sleeve Type, Seals TPE Blade, Stainless Steel Compression Type Jamb

Reviews