Volume Control Damper, 17-3/4"W, 17-3/4"H

DAYTON| Zoro #: G1519375| Mfr #: 3HGN5

$200.58 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Axle: Plated Steel
Duct Height: 18"
Max. Temp.: 180 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1519375 Mfr #: 3HGN5
Axle: Plated SteelDuct Height: 18"
Max. Temp.: 180 Degrees FPressure Differential Max.: 10" wg
Blade Type: Fabricated AirfoilAxle Dia.: 1/2"
Bearings: Synthetic (Acetal) Sleeve TypeMax. Velocity: 4000 fpm
Frame Depth: 5"Blade Material: 14 ga. Galvanized Steel
For Use In: Medium to High Pressure and Velocity SystemsSeals: TPE Blade, 304 Stainless Steel Jamb
Damper Item: Volume Control DamperDuct Width: 18"
Frame Width: 17-3/4"Frame Height: 17.75"
Linkage: Side, Out of Airstream, Concealed In FrameItem: Volume Control Damper
Damper Shape: SquareFrame Material: 16 ga. Galvanized Steel
Country of Origin (subject to change): United States

Description

Volume Control Damper, Volume Control Damper, Square, Blade Type Fabricated Airfoil, Frame Material 16 ga. Galvanized Steel, Blade Material 14 ga. Galvanized Steel, Max. Velocity 4000 fpm, Frame Width 17-3/4 In., Frame Depth 5 In., Frame Height 17.75 In., Duct Width 18 In., Duct Height 18 In., Axle Dia. 1/2 In., Axle Plated Steel, Max. Temp. 180 Degrees F, Pressure Differential Max. 10 In. wg, Bearings Synthetic (Acetal) Sleeve Type, Seals TPE Blade, 304 Stainless Steel Jamb

Reviews