Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Volume Control Damper, 17-3/4"W, 17-3/4"H

  • Zoro #: G0528044
  • Mfr #: 3HGP6

$384.48

  • Includes: -
  • Frame Depth: 5"
  • Item: Volume Control Damper
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dayton #3HGP6 Specifications

  • Zoro #: G0528044
  • Mfr #: 3HGP6
Includes: - Frame Depth: 5"
Item: Volume Control Damper Blade Material: Aluminum
Seals: TPE Blade, Stainless Steel Compression Type Jamb Bearings: Synthetic (Acetal) Sleeve Type
Frame Height: 17.75" Duct Height: 18"
For Use In: Medium to High Pressure and Velocity Systems Linkage: Side, Out of Airstream, Concealed In Frame
Axle Dia.: 1/2" Max. Temp.: 180 Degrees F
Blade Type: Extruded Airfoil Duct Width: 18"
Axle: Plated Steel Max. Velocity: 6000 fpm
Pressure Differential Max.: 6" wg Damper Shape: Square
Frame Material: Aluminum Damper Item: Volume Control Damper
Frame Width: 17-3/4" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Volume Control Damper, Volume Control Damper, Square, Blade Type Extruded Airfoil, Frame Material Aluminum, Blade Material Aluminum, Max. Velocity 6000 fpm, Frame Width 17-3/4 In., Frame Depth 5 In., Frame Height 17.75 In., Duct Width 18 In., Duct Height 18 In., Axle Dia. 1/2 In., Axle Plated Steel, Max. Temp. 180 Degrees F, Pressure Differential Max. 6 In. wg, Bearings Synthetic (Acetal) Sleeve Type, Seals TPE Blade, Stainless Steel Compression Type Jamb

Reviews of Dayton #3HGP6