*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Volume Control Damper, 9-3/4"W, 9-3/4"H

DAYTON| Zoro #: G0418406| Mfr #: 3HGN2

$140.98 /ea

This item ships free. Details.Standard ground shipping.
Details:
Frame Width: 9-3/4"
Item: Volume Control Damper
Max. Temp.: 180 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0418406 Mfr #: 3HGN2
Frame Width: 9-3/4"Item: Volume Control Damper
Max. Temp.: 180 Degrees FBlade Material: 14 ga. Galvanized Steel
Damper Item: Volume Control DamperBlade Type: Fabricated Airfoil
Bearings: Synthetic (Acetal) Sleeve TypePressure Differential Max.: 10" wg
Frame Material: 16 ga. Galvanized SteelDuct Width: 10"
Duct Height: 10"Damper Shape: Square
Axle Dia.: 1/2"Seals: TPE Blade, 304 Stainless Steel Jamb
Axle: Plated SteelFrame Depth: 5"
Linkage: Side, Out of Airstream, Concealed In FrameFor Use In: Medium to High Pressure and Velocity Systems
Frame Height: 9.75"Max. Velocity: 4000 fpm
Country of Origin (subject to change): United States

Description

Volume Control Damper, Volume Control Damper, Square, Blade Type Fabricated Airfoil, Frame Material 16 ga. Galvanized Steel, Blade Material 14 ga. Galvanized Steel, Max. Velocity 4000 fpm, Frame Width 9-3/4 In., Frame Depth 5 In., Frame Height 9-3/4 In., Duct Width 10 In., Duct Height 10 In., Axle Dia. 1/2 In., Axle Plated Steel, Max. Temp. 180 Degrees F, Pressure Differential Max. 10 In. wg, Bearings Synthetic (Acetal) Sleeve Type, Seals TPE Blade, 304 Stainless Steel Jamb

Reviews