Wall Heater, 240/277V

DAYTON| Zoro #: G1032997| Mfr #: 5E186

$382.69 /ea

This item ships free. DetailsStandard ground shipping
Details:
Amps AC: 12.5/6.3, 14.5/7.2
Wall Opening Width: 14-3/8"
Color: Bronze
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1032997 Mfr #: 5E186
Amps AC: 12.5/6.3, 14.5/7.2Wall Opening Width: 14-3/8"
Color: BronzeHousing Width: 14-3/4"
Housing Depth: 3-7/8"Electric Heater Item: Electric Wall Heater
Grille Material: 16 ga. SteelElectric Heater Phase: 1
Finish: Polyester Powder CoatingHz: 60
Wall Opening Height: 18-1/4"Air Temp. Rise: 105 Degrees F
Item: Electric Wall HeaterElectric Heater Type: Architectural Tamper Resistant
Grille Width: 15-3/4"Mounting Type: Recessed or Surface
Wall Opening Depth: 3-7/8"Features: Thermostat 40 to 90 Range, Overheat Switch, Fan Delay Switch
Standards: ETLWatts: 2000/1500, 4000/2000
Grille Depth: 1-1/8"BtuH: 10,236/5,118, 13,650/6,824
Manufacturers Warranty Length: 1 yr.Grille Height: 19-3/16"
Housing Height: 18-1/4"Heater Voltage: 240/277VAC
Country of Origin (subject to change): United States

Product Description

Electric Wall Heater, Architectural Tamper Resistant, Mounting Type Recessed or Surface, 2000/1500, 4000/2000 Watts, 10,236/5,118, 13,650/6,824 BtuH, Heater Voltage 240/277VAC, Wall Opening Height 18-1/4 In., Wall Opening Width 14-3/8 In., Wall Opening Depth 3-7/8 In., 12.5/6.3, 14.5/7.2 Amps AC, Color Bronze, 60 Hz, Electric Heater Phase 1, Air Temp. Rise 105 Degrees F, Grille Material 16 ga. Steel, Grille Width 15-3/4 In., Grille Depth 1-1/8 In., Grille Height 19-3/16 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews