Wall Heater, BtuH 5118/2560, 6824/3413

DAYTON| Zoro #: G1406483| Mfr #: 3WU90

$214.15 /ea

This item ships free. Details.Standard ground shipping.
Details:
Wall Opening Height: 11-1/4"
Grille Material: Steel
Item: Electric Wall Heater
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1406483 Mfr #: 3WU90
Wall Opening Height: 11-1/4"Grille Material: Steel
Item: Electric Wall HeaterGrille Width: 10-5/8"
Manufacturers Warranty Length: 1 yr.Standards: ETL
Electric Heater Type: Commercial/IndustrialAir Temp. Rise: 79 Degrees F
Hz: 60Heater Voltage: 208/240VAC
Finish: Polyester Powder CoatingFeatures: Fan Time Delay, Double Pole Thermostat
Wall Opening Depth: 3-3/4"Housing Width: 9-1/2"
Amps AC: 7.2/3.6, 8.3/4.2Housing Depth: 3-3/4"
Electric Heater Item: Electric Wall HeaterGrille Height: 12-1/2"
Grille Depth: 1"Housing Height: 11-1/4"
Electric Heater Phase: 1BtuH: 5118/2560,6824/3413
Mounting Type: Recessed or SurfaceColor: Northern White
Wall Opening Width: 9-1/2"Watts: 1500/750, 2000/1000
Country of Origin (subject to change): United States

Description

Electric Wall Heater, Commercial/Industrial, Mounting Type Recessed or Surface, 1500/750, 2000/1000 Watts, 5118/2560,6824/3413 BtuH, Heater Voltage 208/240VAC, Wall Opening Height 11-1/4 In., Wall Opening Width 9-1/2 In., Wall Opening Depth 3-3/4 In., 7.2/3.6, 8.3/4.2 Amps AC, Color Northern White, 60 Hz, Electric Heater Phase 1, Air Temp. Rise 79 Degrees F, Grille Material Steel, Grille Width 10-5/8 In., Grille Depth 1 In., Grille Height 12-1/2 In., Housing Width 9-1/2 In.

Reviews