Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Wall Heater, BtuH 5118/3840/2560/1280

DAYTON| Zoro #: G0749917| Mfr #: 3UG16

$257.87 /ea

This item ships free. Details.Standard ground shipping.
Details:
Heater Voltage: 120VAC
Item: Electric Wall Heater
Wall Opening Width: 14-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0749917 Mfr #: 3UG16
Heater Voltage: 120VACItem: Electric Wall Heater
Wall Opening Width: 14-3/8"Wall Opening Height: 6-5/8"
Grille Height: 7-3/4"Electric Heater Phase: 1
Housing Height: 6-5/8"Grille Width: 16-7/8"
Air Temp. Rise: 117 Degrees FAmps AC: 12.5/9.4/6.3/3.2
Grille Material: SteelElectric Heater Item: Electric Wall Heater
BtuH: 5118/3840/2560/1280Housing Width: 14-3/8"
Color: Northern WhiteMounting Type: Recessed
Watts: 1500/1125/750/375Wall Opening Depth: 4-3/8"
Housing Depth: 4-3/8"Grille Depth: 3/4"
Finish: Polyester Powder CoatingManufacturers Warranty Length: 1 yr.
Electric Heater Type: Light Commercial/Residential Register StyleStandards: ETL and cETL Listed
Hz: 60Features: Double Pole Thermostat, Thermal Cutout With Indicator Light and One Time Thermal Fuse
Country of Origin (subject to change): United States

Description

Electric Wall Heater, Light Commercial/Residential Register Style, Mounting Type Recessed, 1500/1125/750/375 Watts, 5118/3840/2560/1280 BtuH, Heater Voltage 120VAC, Wall Opening Height 6-5/8 In., Wall Opening Width 14-3/8 In., Wall Opening Depth 4-3/8 In., 12.5/9.4/6.3/3.2 Amps AC, Color Northern White, 60 Hz, Electric Heater Phase 1, Air Temp. Rise 117 Degrees F, Grille Material Steel, Grille Width 16-7/8 In., Grille Depth 3/4 In., Grille Height 7-3/4 In., Housing Width 14-3/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews