Wall Heater, BtuH10, 236/5118, 13, 650/6824

DAYTON| Zoro #: G1334051| Mfr #: 3UF61

$405.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Housing Height: 18-1/4"
Housing Width: 14-5/16"
Air Temp. Rise: 112 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1334051 Mfr #: 3UF61
Housing Height: 18-1/4"Housing Width: 14-5/16"
Air Temp. Rise: 112 Degrees FElectric Heater Phase: 1
Grille Depth: 1-1/2"Electric Heater Item: Electric Wall Heater
Grille Width: 15-3/4"Grille Material: Heavy Gauge Steel
Wall Opening Width: 14-5/8"Features: Double Pole Single Throw Disconnect Switch, Impedance Protected, Permanently Lubricated Totally Enclosed Motor, Thermostat with 40 to 90 Range, Thermal Overheat Protector
Heater Voltage: 240/277VACFinish: Powder Paint
Amps AC: 12.5/6.3, 14.5/7.2Grille Height: 19-1/4"
Wall Opening Height: 18-1/4"Standards: UL
BtuH: 10,236/5,118, 13,650/6,824Hz: 60
Electric Heater Type: Commercial/IndustrialHousing Depth: 3-3/4"
Color: Northern WhiteWatts: 3000/1500, 4000/2000
Mounting Type: Recessed or SurfaceWall Opening Depth: 3-7/8"
Manufacturers Warranty Length: 5 yr. On Element, 1 yr. All other partsCountry of Origin (subject to change): China

Description

Electric Wall Heater, Commercial/Industrial, Mounting Type Recessed or Surface, 3000/1500, 4000/2000 Watts, 10,236/5,118, 13,650/6,824 BtuH, Heater Voltage 240/277VAC, Wall Opening Height 18-1/4 In., Wall Opening Width 14-5/8 In., Wall Opening Depth 3-7/8 In., 12.5/6.3, 14.5/7.2 Amps AC, Color Northern White, 60 Hz, Electric Heater Phase 1, Air Temp. Rise 112 Degrees F, Grille Material Heavy Gauge Steel, Grille Width 15-3/4 In., Grille Depth 1-1/2 In., Grille Height 19-1/4 In.

Reviews