Wall Heater, BtuH10, 236/5118, 13, 650/6824

DAYTON| Zoro #: G2443716| Mfr #: 5E187

$336.48 /ea

This item ships free. Details.Standard ground shipping.
Details:
Wall Opening Height: 18-1/4"
Grille Material: 16 ga. Steel
Item: Electric Wall Heater
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2443716 Mfr #: 5E187
Wall Opening Height: 18-1/4"Grille Material: 16 ga. Steel
Item: Electric Wall HeaterGrille Width: 15-25/32"
Manufacturers Warranty Length: 1 yr.Standards: cULus
Electric Heater Type: Architectural Tamper ResistantAir Temp. Rise: 105 Degrees F
Hz: 60Heater Voltage: 240/277VAC
Finish: Baked EnamelFeatures: Thermostat 40 to 90 Range, Overheat Switch, Fan Delay Switch
Wall Opening Depth: 3-7/8"Housing Width: 14-5/16"
Amps AC: 12.5/6.3, 14.5/7.2Housing Depth: 3-7/8"
Electric Heater Item: Electric Wall HeaterGrille Height: 19-3/16"
Grille Depth: 1-1/2"Housing Height: 18-1/4"
Electric Heater Phase: 1BtuH: 10,236/5,118, 13,650/6,824
Mounting Type: Recessed or SurfaceColor: Northern White
Wall Opening Width: 14-1/4"Watts: 3000/1500, 4000/2000
Country of Origin (subject to change): China

Description

Electric Wall Heater, Architectural Tamper Resistant, Mounting Type Recessed or Surface, 3000/1500, 4000/2000 Watts, 10,236/5,118, 13,650/6,824 BtuH, Heater Voltage 240/277VAC, Wall Opening Height 18-1/4 In., Wall Opening Width 14-1/4 In., Wall Opening Depth 3-7/8 In., 12.5/6.3, 14.5/7.2 Amps AC, Color Northern White, 60 Hz, Electric Heater Phase 1, Air Temp. Rise 105 Degrees F, Grille Material 16 ga. Steel, Grille Width 15-25/32 In., Grille Depth 1-1/2 In., Grille Height 19-3/16 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews