KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wall Mount Bracket, Steel

DAYTON| Zoro #: G0950451| Mfr #: 2ATD2

$1362.86 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Wall Mount Bracket
Fan Accessory Type: Bracket
Fan Accessory Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0950451 Mfr #: 2ATD2
Item: Wall Mount BracketFan Accessory Type: Bracket
Fan Accessory Color: GrayFor Use With: Dayton Heavy Duty Air Cannons, 24 to 36"
Fan Accessory Material: SteelFan Accessory Finish: Polyester Coating
Country of Origin (subject to change): United States

Description

Wall Mount Bracket, Fan Accessory Material Steel, Fan Accessory Color Gray, Fan Accessory Finish Polyester Coating, For Use With Dayton Heavy Duty Air Cannons, 24 to 36 In., Fan Accessory Type Bracket

Reviews