TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Wall Mounting Plate, Wall Plate, Shadow White, -

DAYTON| Zoro #: G1330025| Mfr #: 4PU52

$4.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Display Temp. Range (F): -Color: Shadow WhiteLength (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1330025 Mfr #: 4PU52
Display Temp. Range (F): -Color: Shadow White
Length (In.): -Nominal Sensor Ohms @ 75F: -
Width (In.): 5Terminal Designations: -
Input Voltage: -Thread NPT: -
For Use With: 4PU51Includes: -
Operating Temp. Range (F): -Height (In.): 5
Item: Wall Mounting PlateType: Wall Plate
Remarks: -Depth (In.): -
Fan Switching: -Sensor Type: -
Country of Origin (subject to change): United States

Description

Wall Mounting Plate, Use with Thermostat 4PU51, 5 X 5 In, Color Shadow White

Reviews