Wand Assembly, 8 In

DAYTON| Zoro #: G2217503| Mfr #: 4NEL3

$222.24 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
For Use With: 4NEL2Item: Wand AssemblyWidth: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2217503 Mfr #: 4NEL3
For Use With: 4NEL2Item: Wand Assembly
Width: 8"Country of Origin (subject to change): China

Description

Wand Assembly, Width 8 In., For Use With 4NEL2

Reviews