20" Stainless Steel Washdown Air Circulator/2670 cfm

DAYTON| Zoro #: G1595867| Mfr #: 2LYW4

$1140.48 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Enclosure: Totally Enclosed Nonvented
Housing Material: Stainless steel
Motor Type: Permanent Split Capacitor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1595867 Mfr #: 2LYW4
Motor Enclosure: Totally Enclosed NonventedHousing Material: Stainless steel
Motor Type: Permanent Split CapacitorWatts: 120
Mobile/Stationary: StationaryThermal Protection: Auto
Max. Ambient Temp.: 105 Degrees FHeight: 22-1/2"
Fan RPM: 1600Bearing Type: Ball
Fan Style: WashdownVoltage: 115
Standards: UL/CUL/OSHA/BISSC/USDA/NSFMotor RPM: 1600
Application: Spot Cooling and People CoolingHz: 60
Phase: 1Blade Material: 304 Stainless Steel
Environmental Applications: IndustrialDrive Type: Direct
Outside Dia.: 22-1/2"Width: 22-1/2"
Air Velocity (FPM) @ 10 Ft.: 450Motor HP: 1/15
CFM High: 2670Number of Blades: 3
Air Velocity (FPM) @ 20 Ft.: 225Air Velocity (FPM) @ 40 Ft: 30
Fan Mounting Location: WallGuard Material: 304 Stainless Steel
Operating Amps: 1.08Includes: Stainless Steel Wall Bracket, Mounting Bolts and Secondary Safety Support Cable
Max. Depth: 10-1/2"Assembled: Yes
Motor Insulation: Class BSpeeds: 1
Shaft Dia.: 1/2"Sound Level: 68dBA
Wire Guard Finish: Electro PolishCFM/Watt: 22.2
Item: Stainless Steel Washdown Air CirculatorBlade Dia.: 20"
Country of Origin (subject to change): United States

Description

Stainless Steel Washdown Air Circulator, Blade Dia. 20 In., Stationary, No, 1 Speeds, Voltage 115, 1 Phase, CFM High 2670, Air Velocity (FPM) @ 20 Ft. 225, Motor HP 1/15, Motor RPM 1600, Operating Amps 1.08, Fan Mounting Location Wall, Fan Accessory Style Washdown, Fan RPM 1600, Sound Level 68dBA, Max. Ambient Temp. 105 Degrees F, Hz 60, Watts 120, Motor Type Permanent Split Capacitor, Drive Type Direct, Outside Dia. 22-1/2 In., Height 22-1/2 In., Width 22-1/2 In., Max. Depth 10-1/2 In.

Reviews