KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

20" Painted Washdown Air Circulator/4750 cfm

DAYTON| Zoro #: G1498253| Mfr #: 1VCF9

$317.28 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 1/2"
Mobile/Stationary: Stationary
Item: Painted Washdown Air Circulator
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1498253 Mfr #: 1VCF9
Shaft Dia.: 1/2"Mobile/Stationary: Stationary
Item: Painted Washdown Air CirculatorGuard Material: Steel
Outside Dia.: 23"Sound Level: 76dBA
CFM High: 4750Air Velocity (FPM) @ 10 Ft.: 900
Motor RPM: 1140Application: Spot cooling for food and beverage processing plants
Air Velocity (FPM) @ 20 Ft.: 590Environmental Applications: Industrial
Air Velocity (FPM) @ 40 Ft: 240Assembled: Yes
Blade Material: Mill Finish AluminumBearing Type: Ball
Thermal Protection: AutoMotor Insulation: Class F
Height: 29-3/8"Fan Mounting Location: Wall
Width: 23"Number of Blades: 3
Motor Enclosure: Totally Enclosed Air-OverPhase: 1
Fan Style: WashdownMotor HP: 1/4
Includes: Wall Bracket, Safety Support Cable, Conduit BoxHousing Material: Steel
Air Velocity (FPM) @ 60 Ft.: 155Motor Type: Permanent Split Capacitor
Max. Ambient Temp.: 104 Degrees FBlade Dia.: 20"
Voltage: 115/230Operating Amps: 2.9/1.5
Speeds: 1Fan RPM: 1100
Wire Guard Finish: Zinc PlatedMax. Depth: 24 1/4"
Standards: UL/cUL/OSHA/UL 507 Hosedown Test, CSA Certified MotorHz: 60
Drive Type: DirectCountry of Origin (subject to change): China

Description

Painted Washdown Air Circulator, Blade Dia. 20 In., Stationary, Non-Oscillating, 1 Speeds, Voltage 115/230, 1 Phase, CFM High 4750, Air Velocity (FPM) @ 20 Ft. 590, Motor HP 1/4, Motor RPM 1140, Operating Amps 2.9/1.5, Fan Mounting Location Wall, Fan Style Washdown, Fan RPM 1100, Sound Level 76dBA, Max. Ambient Temp. 104 Degrees F, Hz 60, Motor Type Permanent Split Capacitor, Drive Type Direct, Outside Dia. 23 In., Height 29-3/8 In., Width 23 In., Max. Depth 24 1/4 In.

Reviews