Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

24" Painted Washdown Air Circulator, 6849 cfm, Non-Oscillating

DAYTON | Zoro #: G0937571 | Mfr #: 1VCG1

$ 513.79 /ea

qty
This item ships free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Dayton #1VCG1 Specifications

Zoro #: G0937571 Mfr #: 1VCG1
Motor Insulation: Class F Air Velocity (FPM) @ 40 Ft: 245
Sound Level: 77dBA Width: 27"
Drive Type: Direct Oscillating / Non-Oscillating: Non-Oscillating
Motor RPM: 1100 Wire Guard Finish: Zinc Plated
Air Velocity (FPM) @ 60 Ft.: 170 Voltage: 115/230V
Application: Spot cooling for food and beverage processing plants Motor Type: Permanent Split Capacitor
Motor Enclosure: Totally Enclosed Air-Over Fan RPM: 1100
Phase: 1 Blade Material: Mill Finish Aluminum
Height: 31" Max. Depth: 24"
Fan Style: Washdown Number of Blades: 3
Outside Dia.: 27" Max. Ambient Temp.: 104 Degrees F
Motor HP: 1/3 CFM High: 6849
Fan Mounting Location: Wall Speeds: 1
Thermal Protection: Auto Includes: Wall Bracket, Safety Support Cable, Conduit Box
Mobile/Stationary: Stationary Air Velocity (FPM) @ 10 Ft.: 1090
Bearing Type: Ball Air Velocity (FPM) @ 20 Ft.: 732
Item: Painted Washdown Air Circulator Blade Dia.: 24"
Assembled: Yes Shaft Dia.: 1/2"
Guard Material: Steel Standards: UL/cUL Listed, OSHA compliant wire guards
Hz: 60 Watts: 400
Housing Material: Steel Country of Origin (subject to change): China

Description

Air circulators are generally used in households, attics, offices, factories, and warehouses. Take a look at the features for Dayton Painted Washdown Air Circulator. Voltage: 115/230, Width: 27", Phase: 1.

Reviews