Washdown Brake Mtr, 3 Ph, TENV, 1hp, 1725rpm

DAYTON |Zoro #: G1134761|Mfr #: 2LHN1

$945.37 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1134761 Mfr #: 2LHN1
Voltage: 208-230/460Body Dia.: 6-1/2"
Motor Shaft Design: KeyedHz: 60
Motor Service Factor: 1.15Motor Shaft Rotation: CW/CCW
Motor Bearings: BallStandards: UL Recognized (E47479), CSA Certified (LR225293), USDA Approved
Frame Material: Epoxy CoatedMotor Enclosure Design: Totally Enclosed Nonventilated
Item: Washdown Brake MotorPhase: 3
Ins. Class: FMotor Mounting Type: Face/Base
Max. Ambient Temp.: 40 Degrees CShaft Material: 303 Stainless Steel
Motor Application: WashdownVoltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Conduit Box: Cast Aluminum with Buna N Gasketed CoverEndshields: Cast Aluminum
Drain Plugs: (4) Each End, (2) In Conduit BoxMotor Mounting Position: All Angle
Motor Thermal Protection: NoneMotor Design: 3-Phase
Duty: ContinuousShaft Dia.: 5/8"
Frame: 56HCNEMA Design: B
Shaft Length: 1-7/8"Overall Length: 15-5/8"
Nominal Efficiency: 80.0%Nameplate RPM: 1725
Includes: 6 ft.-lb. BrakeHP: 1
Full Load Amps: 3.3-3.2/1.6Length Less Shaft: 13-1/4"
Country of Origin (subject to change): United States

Product Description

Washdown Brake Motor, 3-Phase, 1 HP, 1725 Nameplate RPM, Voltage 208-230/460, Phase 3, 56HC Frame, Totally Enclosed Nonventilated, Full Load Amps 3.3-3.2/1.6, 60 Hz, Thermal Protection None, F Insulation Class, Service Factor 1.15, Ball Bearings, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 15-5/8 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In., Body Dia. 6-1/2 In., Length Less Shaft 13-1/4 In., Continuous Duty, Frame Material Epoxy Coated

Product Reviews

Save 15% when you sign up for Z-mail.