15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Washdown Motor, 3 Ph, TEFC, 2 HP, 1725 rpm

DAYTON| Zoro #: G1835075| Mfr #: 1TRW8

$545.73 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1835075 Mfr #: 1TRW8
Motor Service Factor: 1.15Motor Shaft Rotation: CW/CCW
Motor Bearings: BallItem: Washdown Motor
Phase: 3Ins. Class: F
Max. Ambient Temp.: 40 Degrees CMotor Application: Washdown
Motor Enclosure Design: Totally Enclosed Fan-CooledHP: 2
Motor Thermal Protection: NoneMotor Design: 3-Phase
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Drain Plugs: (4) Each End, (2) In Conduit Box
Conduit Box: Cast Oversized GasketedStandards: UL Recognized (E47479), CSA Certified (LR63596), USDA Approved
Shaft Dia.: 5/8"Overall Length: 12-5/8"
Nominal Efficiency: 81.5%Frame: 56HC
Hz: 60NEMA Design: B
Duty: ContinuousMotor Shaft Design: Keyed
Nameplate RPM: 1725Motor Mounting Position: All Angle
Frame Material: Epoxy CoatedMotor Mounting Type: Face/Base
Voltage: 208-230/460Full Load Amps: 6.3-6.2/3.1
Inverter Rated: YesShaft Material: 303 Stainless Steel
Length Less Shaft: 10-3/4"Shaft Length: 1-7/8"
Country of Origin (subject to change): United States

Product Description

Washdown Motor, 3-Phase, 2 HP, 1725 Nameplate RPM, Voltage 208-230/460, Phase 3, 56HC Frame, Totally Enclosed Fan-Cooled, Full Load Amps 6.3-6.2/3.1, 60 Hz, Thermal Protection None, F Insulation Class, Service Factor 1.15, Ball Bearings, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 12-5/8 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In., Length Less Shaft 10-3/4 In., Continuous Duty, Frame Material Epoxy Coated, Shaft Material 303 Stainless Steel

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.