Washdown Motor, 3 Ph, TEFC, 3 HP, 3450 rpm

DAYTON| Zoro #: G2231293| Mfr #: 1TTA9

$592.62 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2231293 Mfr #: 1TTA9
Motor Shaft Design: KeyedMotor Service Factor: 1.15
Motor Shaft Rotation: CW/CCWMotor Bearings: Ball
Item: Washdown MotorPhase: 3
Ins. Class: FMax. Ambient Temp.: 40 Degrees C
Motor Application: WashdownMotor Enclosure Design: Totally Enclosed Fan-Cooled
Motor Thermal Protection: NoneMotor Design: 3-Phase
NEMA Design: BDuty: Continuous
Conduit Box: Cast Oversized GasketedDrain Plugs: (4) Each End, (2) In Conduit Box
Standards: UL Recognized (E47479), CSA Certified (LR63596), USDA ApprovedVoltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Length Less Shaft: 11-1/4"Hz: 60
Shaft Dia.: 5/8"Body Dia.: 6-1/2"
Frame: 56CNameplate RPM: 3450
Motor Mounting Position: All AngleHP: 3
Inverter Rated: YesFrame Material: Epoxy Coated
Full Load Amps: 8.4-7.6/3.8Voltage: 208-230/460
Shaft Material: 303 Stainless SteelShaft Length: 1-7/8"
Overall Length: 13-1/8"Motor Mounting Type: Face
Nominal Efficiency: 84.0%Country of Origin (subject to change): United States

Product Description

Washdown Motor, 3-Phase, 3 HP, 3450 Nameplate RPM, Voltage 208-230/460, Phase 3, 56C Frame, Totally Enclosed Fan-Cooled, Full Load Amps 8.4-7.6/3.8, 60 Hz, Thermal Protection None, F Insulation Class, Service Factor 1.15, Ball Bearings, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 13-1/8 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In., Body Dia. 6-1/2 In., Length Less Shaft 11-1/4 In., Continuous Duty, Frame Material Epoxy Coated

Product Reviews

Save 15%. Sign up for Z-mail.