Washdown Motor, 3 Ph, TEFC, 3 HP, 3450 rpm

DAYTON| Zoro #: G0480821| Mfr #: 2LHP7

$553.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0480821 Mfr #: 2LHP7
Motor Service Factor: 1.15Motor Shaft Rotation: CW/CCW
Motor Bearings: BallMotor Enclosure Design: Totally Enclosed Fan-Cooled
Item: Washdown MotorPhase: 3
Ins. Class: FMax. Ambient Temp.: 40 Degrees C
Motor Application: WashdownMotor Thermal Protection: None
Motor Design: 3-PhaseNEMA Design: B
Duty: ContinuousConduit Box: Cast Aluminum with Buna N Gasketed Cover
Drain Plugs: (4) Each End, (2) In Conduit BoxStandards: UL Recognized (E47479), CSA Certified (LR225293), USDA Approved
Application: Used in Jet Pump ApplicationsVoltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Overall Length: 15-5/8"Motor Mounting Type: Face
Nominal Efficiency: 84.0%Length Less Shaft: 10-3/4"
Hz: 60Shaft Dia.: 5/8"
Body Dia.: 6-1/2"Frame: 56J
Nameplate RPM: 3450HP: 3
Endshields: Cast AluminumFrame Material: Epoxy Coated
Full Load Amps: 8.4-7.6/3.8Voltage: 208-230/460
Shaft Material: 303 Stainless SteelShaft Length: 2-7/16"
Motor Mounting Position: All AngleMotor Shaft Design: Threaded
Country of Origin (subject to change): United States

Product Description

Washdown Motor, 3-Phase, 3 HP, 3450 Nameplate RPM, Voltage 208-230/460, Phase 3, 56J Frame, Totally Enclosed Fan-Cooled, Full Load Amps 8.4-7.6/3.8, 60 Hz, Thermal Protection None, F Insulation Class, Service Factor 1.15, Ball Bearings, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 15-5/8 In., Shaft Dia. 5/8 In., Shaft Length 2-7/16 In., Body Dia. 6-1/2 In., Length Less Shaft 10-3/4 In., Continuous Duty, Frame Material Epoxy Coated

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.